Zoro Homepage

M36 Socket Head Cap Screw, Plain Steel, 80 mm Length

  • Mfr # A4440360080

  • Zoro # G703491591


product price: $29.79
/ea

Key Features

Hex Drive
Material
Steel
Finish
Plain
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4440360080
Zoro #
G703491591
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M36
Screw Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products