
M36 Socket Head Cap Screw, Standard, Plain Steel, 160 mm Length
Mfr # A4440360160
Zoro # G003491482
product price: $58.65
/eaKey Features
Socket Head
Hex Drive
Material
Steel
Finish
Plain
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4440360160
Zoro #
G003491482
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M36
Screw Length
160 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.