This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

M4 Socket Head Cap Screw, Standard, Plain Stainless Steel, 12 mm Length (Discontinued)

Mfr # A6440040012
Zoro # G003491857
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6440040012
Zoro #
G003491857
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4
Screw Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Standard
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
DIN 912
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.