M4 Socket Head Cap Screw, Socket, Plain Alloy Steel, 25 mm Length
- Mfr # A4440040025LH
- Zoro # G003459635
product price:Â
$
0.32
/ea
Sold in multiples of 100 for
$32.00
Key Features
Socket Head
Hex Drive
Thread Size
M4
Screw Length
25 mm
Material
Alloy Steel
Finish
Plain
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4440040025LH
- Zoro #
- G003459635
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Tensile Strength
- 110,000 psi
- Standards
- DIN 6912
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M4
- Screw Length
- 25 mm
- Drive Size
- 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.