Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4 X 10 SOCKET SET SCREW KNURLED POINT

  • Mfr # A4510040010K

  • Zoro # G703463543


product price: $0.11
/ea
Sold in multiples of 100 for $11.00

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M4
Overall Length
10 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510040010K
Zoro #
G703463543
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4
Overall Length
10 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Knurled Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.