
M5 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 6 mm Length
Mfr # A6470050006
Zoro # G303493605
product price: $0.30
/eaSold in multiples of 100 for $30.00
Key Features
Flat Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Standards
DIN 7991
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6470050006
Zoro #
G303493605
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5
Screw Length
6 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
DIN 7991
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.