Zoro Homepage

M5 X 12 PULL DOWEL W/FLAT

  • Mfr # A4550050012PF

  • Zoro # G103502651


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Dowel Pin Type
Pull with Flat
Nominal Diameter
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4550050012PF
Zoro #
G103502651
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M5
Shank Length
12 mm
Fastener Length
12 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Dowel Pin Type
Pull with Flat
Basic Material
Steel
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.