M6 Socket Head Cap Screw, Flat Head, Zinc Plated Alloy Steel, 25 mm Length

  • Mfr # A4470060025Z

  • Zoro # G703462546


product price:  $0.46
/ea
Sold in multiples of 100 for $46.00

Key Features

Flat Head
Hex Drive
Thread Size
M6
Screw Length
25 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
120,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4470060025Z
Zoro #
G703462546
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Screw Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
120,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products