This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

M6 X 16 FLAT PTE SLOTTE D SET SCREW ST/ST (Discontinued)

Mfr # A6510060016FS
Zoro # G503489101
Country of Origin Unknown
Category Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6510060016FS
Zoro #
G503489101
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Overall Length
16 mm

Details

System of Measurement
Metric
Point Type
Flat
Material
Stainless Steel
Item
Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.