Zoro Homepage

M6 X 24 ROLL PIN ST ST

  • Mfr # A6570060024

  • Zoro # G803502241


product price: $1.95
/ea
Sold in multiples of 100 for $195.00

Key Features

Pin Item
Roll Pin
System of Measurement
Metric
Pin Diameter
6 mm
Basic Material
Stainless Steel
Shank Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6570060024
Zoro #
G803502241
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
6 mm
Shank Length
24 mm
Outside Dia.
M6
Fastener Length
24 mm

Details

Item
Spring Pin
Pin Item
Roll Pin
System of Measurement
Metric
Basic Material
Stainless Steel
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.