Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6 X 6 SOC SET CONE

  • Mfr # A4510060006C

  • Zoro # G203490261


product price: $0.38
/ea
Sold in multiples of 100 for $38.00

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M6
Overall Length
6 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510060006C
Zoro #
G203490261
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Overall Length
6 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point Type
Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.