
M8 Socket Head Cap Screw, Button-Head, Plain Alloy Steel, 14 mm Length
Mfr # A4490080014
Zoro # G403461078
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
Key Features
Button Head
Hex Drive
Thread Size
M8
Screw Length
14 mm
Material
Alloy Steel
Finish
Plain
Tensile Strength
140,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4490080014
Zoro #
G403461078
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8
Screw Length
14 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
140,000 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.