Zoro Homepage

M8 Socket Head Cap Screw, Button-Head, Plain Alloy Steel, 80 mm Length

  • Mfr # A4490080080

  • Zoro # G603461205


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Button Head
Hex Drive
Thread Size
M8
Screw Length
80 mm
Material
Alloy Steel
Finish
Plain
Tensile Strength
140,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4490080080
Zoro #
G603461205
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Screw Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
140,000 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products