Zoro Homepage

M8 X 40 DOWEL PIN

  • Mfr # A4550080040

  • Zoro # G203463258


product price: $1.95
/ea
Sold in multiples of 100 for $195.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Nominal Diameter
M8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4550080040
Zoro #
G203463258
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M8
Fastener Length
40 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.