Machine Screw Nut, #6-40, Carbon Steel, Zinc Plated
- Mfr # A0430080000Z
- Zoro # G503463446
product price:Â
$
0.12
/ea
Sold in multiples of 100 for
$12.00
Key Features
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0430080000Z
- Zoro #
- G503463446
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Machine Screw Nut
- Material
- Carbon Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #6-40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.