Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 1/4"-20 Thrd Sz, Steel, Plain

  • Mfr # A042016000A

  • Zoro # G203507235


product price: $2.45
/ea
Sold in multiples of 20 for $49.00

Key Features

Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042016000A
Zoro #
G203507235
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20

Details

Item
Nut Insert
Material
Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.