Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 3/8"-16 Thrd Sz, Steel, Plain

  • Mfr # A042024000A

  • Zoro # G203507242


product price: $4.65
/ea
Sold in multiples of 10 for $46.50

Key Features

Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042024000A
Zoro #
G203507242
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16

Details

Item
Nut Insert
Material
Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products