
Nut Insert, 5/16"-24 Thrd Sz, Steel, Plain
Mfr # A043020000A
Zoro # G903507238
product price: $3.69
/eaSold in multiples of 10 for $36.90
Key Features
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A043020000A
Zoro #
G903507238
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Details
Item
Nut Insert
Material
Steel
Finish
Plain
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.