Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc
- Mfr # A04210000NE8ZYD
- Zoro # G603462271
product price:Â
$
13.45
/ea
Sold in multiples of 25 for
$336.25
Key Features
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04210000NE8ZYD
- Zoro #
- G603462271
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1"-8
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Nylon
- Material Grade/Class
- Grade 8
- Finish
- Yellow Zinc
- System of Measurement
- Inch
- Thread Direction
- Right Handed
- Locknut Series
- NE Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.