Zoro Homepage

Nylon Insert Lock Nut, #10-24, Nylon, Zinc Plated

  • Mfr # A0420120NTM

  • Zoro # G203463418


product price: $0.13
/ea
Sold in multiples of 100 for $13.00

Key Features

Thread Size
#10-24
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0420120NTM
Zoro #
G203463418
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Thread Type
UNC
Locknut Series
NTM Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.