Nylon Insert Lock Nut, 3/4"-10, Nylon, Grade C, Yellow Zinc

  • Mfr # A04204800NECZ

  • Zoro # G603460963


product price: $2.65
/ea
Sold in multiples of 50 for $132.50

Key Features

Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade C
Finish
Yellow Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04204800NECZ
Zoro #
G603460963
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade C
Finish
Yellow Zinc
System of Measurement
Inch
Thread Direction
Right Handed
Locknut Series
NE Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.