Zoro Homepage

Nylon Insert Lock Nut, 5/8"-18, Nylon, Zinc Plated

  • Mfr # A0430400NTE

  • Zoro # G003459178


product price: $1.55
/ea
Sold in multiples of 50 for $77.50

Key Features

Thread Size
5/8"-18
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0430400NTE
Zoro #
G003459178
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Thread Type
UNF
Locknut Series
NTE Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.