
Nylon Insert Lock Nut, #8-32, Nylon, Zinc Plated
Mfr # A04201000NM
Zoro # G303463332
product price:Â $0.10
/ea
Sold in multiples of 100 for $10.00
Key Features
Thread Size
#8-32
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04201000NM
Zoro #
G303463332
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Thread Type
UNC
Locknut Series
NM Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.