Zoro Homepage

Nylon Insert Lock Nut, M18, Nylon, Class 8, Zinc Plated

  • Mfr # A44201800NE

  • Zoro # G903464111


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A44201800NE
Zoro #
G903464111
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 982
System of Measurement
Metric
Thread Direction
Right Handed
Thread Type
Coarse
Locknut Series
NE Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products