Sheet Metal Screw, #6 x 1-1/4 in, Steel Flange Hex Head Hex Drive

  • Mfr # A0090080116HT

  • Zoro # G803494980


product price:  $0.13
/ea
Sold in multiples of 100 for $13.00

Key Features

Flange Hex Head
Hex Drive
System of Measurement
Inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0090080116HT
Zoro #
G803494980
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Material
Steel
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products