This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

Sheet Metal Screw, #7 x 7/8 in, Steel Pan Head Slotted Drive (Discontinued)

Mfr # A0090090056P
Zoro # G403494236
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0090090056P
Zoro #
G403494236
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.