This item is Discontinued.

Suburban Bolt And Supply Sheet Metal Screw, #8 x 3/4 in, Steel Flat Head Slotted Drive A0090100048F

This item is Discontinued.

Suburban Bolt And Supply

Sheet Metal Screw, #8 x 3/4 in, Steel Flat Head Slotted Drive (Discontinued)

Mfr # A0090100048F
Zoro # G903494736
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0090100048F
Zoro #
G903494736
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.