Shoulder Screw, 1/2" Thr Sz, 1-3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Steel

  • Mfr # A0460320148

  • Zoro # G603462387


product price:  $11.15
/ea
Sold in multiples of 25 for $278.75

Key Features

System of Measurement
Inch
Thread Size
1/2"
Shoulder Length
1-3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0460320148
Zoro #
G603462387
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"
Shoulder Diameter
1/2 in
Shoulder Length
1-3/4 in
Thread Length
1-3/4 in
Diameter Thread Size
1/2"

Details

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.