Shoulder Screw, 3/4" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel

  • Mfr # A0460480100

  • Zoro # G703463628


product price:  $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/4"
Shoulder Length
1 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0460480100
Zoro #
G703463628
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"
Shoulder Diameter
3/4 in
Shoulder Length
1 in
Thread Length
1 in
Diameter Thread Size
3/4"

Details

System of Measurement
Inch
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products