Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Shoulder Screw, 3/4" Thr Sz, 4-1/4 in Thr Lg, 4-1/4 in Shoulder Lg, Steel
- Mfr # A0460480416
- Zoro # G603463360
product price:Â
$
58.65
/ea
Sold in multiples of 10 for
$586.50
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/4"
Shoulder Length
4-1/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0460480416
- Zoro #
- G603463360
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive Type
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Item
- Shoulder Screw
Dimensions
- Thread Size
- 3/4"
- Shoulder Diameter
- 3/4 in
- Shoulder Length
- 4-1/4 in
- Thread Length
- 4-1/4 in
- Diameter Thread Size
- 3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.