Shoulder Screw, 5/16" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel

  • Mfr # A0460200100

  • Zoro # G703461235


product price:  $4.25
/ea
Sold in multiples of 25 for $106.25

Key Features

System of Measurement
Inch
Thread Size
5/16"
Shoulder Length
1 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0460200100
Zoro #
G703461235
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"
Shoulder Diameter
5/16 in
Shoulder Length
1 in
Thread Length
1 in
Diameter Thread Size
5/16"

Details

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products