
Shop SUBURBAN BOLT AND SUPPLY
See all product information
Shoulder Screw, 5/8" Thr Sz, 3-3/4 in Thr Lg, 3-3/4 in Shoulder Lg, Steel
Mfr # A0460400348
Zoro # G803463115
product price:Â $15.95
/ea
Sold in multiples of 10 for $159.50
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/8"
Shoulder Length
3-3/4 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0460400348
Zoro #
G803463115
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"
Shoulder Diameter
5/8 in
Shoulder Length
3-3/4 in
Thread Length
3-3/4 in
Diameter Thread Size
5/8"
Details
System of Measurement
Inch
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.