Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Shoulder Screw, M16 Thr Sz, 100 mm Thr Lg, 100 mm Shoulder Lg, Steel
- Mfr # A4460160100
- Zoro # G203460943
product price:Â
$
22.25
/ea
Sold in multiples of 25 for
$556.25
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Length
100 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4460160100
- Zoro #
- G203460943
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive Type
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Item
- Shoulder Screw
Dimensions
- Thread Size
- M16
- Shoulder Diameter
- M16
- Shoulder Length
- 100 mm
- Thread Length
- 100 mm
- Diameter Thread Size
- M16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.