Shoulder Screw, M16 Thr Sz, 120 mm Thr Lg, 120 mm Shoulder Lg, Steel
- Mfr # A4460160120
- Zoro # G803460978
product price:Â
$
22.79
/ea
Sold in multiples of 25 for
$569.75
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
M16
Shoulder Length
120 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4460160120
- Zoro #
- G803460978
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive Type
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Item
- Shoulder Screw
Dimensions
- Thread Size
- M16
- Shoulder Diameter
- M16
- Shoulder Length
- 120 mm
- Thread Length
- 120 mm
- Diameter Thread Size
- M16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.