Shoulder Screw, M24 Thr Sz, 100 mm Thr Lg, 100 mm Shoulder Lg, Steel
- Mfr # A4460240100
- Zoro # G103495939
product price:Â
$
24.79
/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M24
Shoulder Length
100 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4460240100
- Zoro #
- G103495939
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive Type
- Hex
- Material
- Steel
- Finish
- Plain
- Item
- Shoulder Screw
Dimensions
- Thread Size
- M24
- Shoulder Diameter
- M24
- Shoulder Length
- 100 mm
- Thread Length
- 100 mm
- Diameter Thread Size
- M24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.