
Shoulder Screw, M6 Thr Sz, 30 mm Thr Lg, 30 mm Shoulder Lg, Steel
Mfr # A4460060030
Zoro # G203459978
product price:Â $6.69
/ea
Sold in multiples of 25 for $167.25
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M6
Shoulder Length
30 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4460060030
Zoro #
G203459978
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6
Shoulder Diameter
M6
Shoulder Length
30 mm
Thread Length
30 mm
Diameter Thread Size
M6
Details
System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.