
Shoulder Screw, M6 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel
Mfr # A4460060040
Zoro # G303459977
product price:Â $7.39
/ea
Sold in multiples of 25 for $184.75
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M6
Shoulder Length
40 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A4460060040
Zoro #
G303459977
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6
Shoulder Diameter
M6
Shoulder Length
40 mm
Thread Length
40 mm
Diameter Thread Size
M6
Details
System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.