Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 31.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
- Mfr # MPPJ050350-025P1
- Zoro # G2720891
product price:Â
$
10.89
/pk of 25, $0.44/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPJ050350-025P1
- Zoro #
- G2720891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- JIS B 1111
- Item
- Machine Screw
- Rockwell Hardness
- B71 to B99
- Thread Pitch
- 0.8 mm
- Includes Washer
- Washer Not Included
- Material Grade/Class
- 4.8
- Pack Size
- Small
- Thread Type
- Coarse
- Dimensional Standards
- JIS B 1111
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 31.55 mm
- Drive Size
- #2
- Head Dia.
- 9.0 mm
- Head Height
- 3.3 mm
- Screw Size
- M5
- Head Width
- 9 mm
- Maximum Head Width
- 9 mm
- Maximum Head Height
- 3.45 mm
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M5x0.80, Fastener Length 35 mm, Head Width 9 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.