Shoulder Screw, M8 Thr Sz, 20 mm Thr Lg, 20 mm Shoulder Lg, Steel

  • Mfr # A4460080020

  • Zoro # G703460337


product price:  $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M8
Shoulder Length
20 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4460080020
Zoro #
G703460337
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Shoulder Diameter
M8
Shoulder Length
20 mm
Thread Length
20 mm
Diameter Thread Size
M8

Details

System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.