Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Split Lock Washer, For Screw Size 3/4 in Plain Finish
Mfr # A0580480000
Zoro # G703500453
product price:Â
$
0.80
/ea
Sold in multiples of 50 for $40.00
Key Features
Finish
Plain
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
System of Measurement
Inch
Inside Diameter
0.766 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0580480000
- Zoro #
- G703500453
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Finish
- Plain
- System of Measurement
- Inch
- Rockwell Hardness
- C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.