This item is Discontinued.

This item is Discontinued.
Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2580480000
- Zoro #
- G203500618
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 3/4 in
- Outside Diameter
- 1.265 in
- Minimum Thickness
- 0.188 in
- Inside Diameter
- 0.766 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Rockwell Hardness
- C35