Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish
Mfr # A0580480000Z
Zoro # G103500534
product price:Â
$
0.81
/ea
Sold in multiples of 50 for $40.50
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.188 in
System of Measurement
Inch
Inside Diameter
0.766 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580480000Z
- Zoro #
- G103500534
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 3/4 in
- Outside Diameter
- 1.265 in
- Minimum Thickness
- 0.188 in
- Inside Diameter
- 0.766 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Rockwell Hardness
- C38