Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish
Mfr # A05804800008Z
Zoro # G503500486
product price:Â
$
1.25
/ea
Sold in multiples of 50 for $62.50
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A05804800008Z
- Zoro #
- G503500486
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- C38