
Stover Lock Nut, 1"-8, Steel, Grade C, Zinc Plated
Mfr # A04210000STZ
Zoro # G403462266
product price:Â $14.19
/ea
Sold in multiples of 25 for $354.75
Key Features
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A04210000STZ
Zoro #
G403462266
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Details
Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.