
Stover Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated
Mfr # A04301600STZ
Zoro # G203497291
product price:Â $0.11
/ea
Sold in multiples of 100 for $11.00
Key Features
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A04301600STZ
Zoro #
G203497291
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Details
Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.