Stover Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated

  • Mfr # A04204800STZ

  • Zoro # G603461281


product price:  $2.69
/ea
Sold in multiples of 50 for $134.50

Key Features

Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04204800STZ
Zoro #
G603461281
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.