Stover Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated

  • Mfr # A04304000STZ

  • Zoro # G603459059


product price:  $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04304000STZ
Zoro #
G603459059
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18

Details

Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.