Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Stover Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated
- Mfr # A04205600STZ
- Zoro # G203461902
product price:Â
$
8.39
/ea
Sold in multiples of 25 for
$209.75
Key Features
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A04205600STZ
- Zoro #
- G203461902
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Lock Type
- Stover
- Material
- Steel
- Material Grade/Class
- Grade C
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Handed
Dimensions
- Thread Size
- 7/8"-9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.