Stover Lock Nut, M24, Steel, Grade C, Zinc Plated

  • Mfr # A44202400ST

  • Zoro # G203464422


product price:  $14.99
/ea
Sold in multiples of 25 for $374.75

Key Features

Thread Size
M24
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A44202400ST
Zoro #
G203464422
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24

Details

Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Thread Direction
Right Handed
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.