Thumb Screw, 5/16"-18 Thread Size, Zinc Plated Steel, 1/2 in Lg
- Mfr # A0300200032THZ
- Zoro # G803487876
product price:Â
$
1.15
/ea
Sold in multiples of 20 for
$23.00
Key Features
Thread Size
5/16"-18
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0300200032THZ
- Zoro #
- G803487876
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 PSI
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Thumb
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.